2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel in Oil Rubbed Bronze
Lakeland® 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pull-out spray spout switches water flow from a stream to a spray
- Valve cartridge assures a lifetime of drip-free performance
- High-clearance swivel spout
- Memory position valve allows user to turn valve on and off at preferred temperature setting without readjusting each time
- Can be mounted with or without supplied escutcheon
- Braided flexible stainless steel supply hoses with 3/8" compression connections
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Lakeland®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Height:
- 0
- Faucet Material:
- Brass
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Spout Height:
- 7-7/8
- Spout Reach:
- 9
- Spout Swivel:
- 360°
- UPC:
- 012611501760