This product requires certification to purchase.

Left-Hand Trip Lever in Bone

American Standard

Left-Hand Trip Lever in Bone

  • Fast #
  • Part #A0471480210A
  • Item #5104259
  • Manufacturer Part #047148-0210A
5 out of 5 Customer Rating
Brand image
American Standard

Left-Hand Trip Lever in Bone

  • Fast #
  • Part #A0471480210A
  • Item #5104259
  • Manufacturer Part #047148-0210A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • American Standard® genuine repair part
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Repair
Brand Model Compatibility:
4083, 4093 and 4016
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Handle Type:
Lever
Material:
Plastic
NSF Certified:
Yes
Trip Lever Location:
Left-Hand
UPC:
012611055263
WaterSense Labeled:
No