Left-Hand Trip Lever in Polished Chrome
Left-Hand Trip Lever in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in AZ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in AZ
Product Details
Product Details
- Left hand trip lever assembly for Loft One-Piece toilet
- Die cast zinc handle
- Brass arm
- Available in Chrome
- Kit consists of lever, nut & arm
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Toilet Tank
- BAA Compliant:
- No
- Brand Model Compatibility:
- 2535128.02
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Material:
- Brass
- Handle Type:
- Lever
- Material:
- Brass
- Number of Handles:
- Single Handle
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No
- UPC:
- 012611561696