Left-Hand Trip Lever in White
Left-Hand Trip Lever in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Genuine American Standard® repair part
- For use with Boulevard™ and Studio® dual flush toilets
- Brass arm
- Specify color when ordering
- Kit consists of lever, nut & arm
- Used and trusted by Plumbing Professionals
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Brand Model Compatibility:
- 4188A104, 4188A105, 4188A164 and 4188A174 and Cadet Pro
- CSA Certified:
- CSA B45.1-08
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Handle Type:
- Lever
- Length:
- 8-7/8
- NSF Certified:
- Yes
- Trip Lever Location:
- Left-Hand
- UPC:
- 012611503634
- Width:
- 17-3/8