Limit Stop for 1480.500, 1480SS.500 and T480.500
Limit Stop for 1480.500, 1480SS.500 and T480.500
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 1480.500, 1480SS.500, T480.500
- Faucet Part Type:
- Limit Stop
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 012611116049
- WaterSense Labeled:
- No