20-1/2 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White
Lucerne™ 20-1/2 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 21-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Made from vitreous China
- Faucet holes - center hole only
- D-shaped bowl
- Front overflow
- Self-draining deck area with contoured back and side splash shields
- Faucet ledge
- Made of vitreous china
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Lucerne™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-3/4
- Drain Opening:
- 1-3/4
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 12-19/50
- IAPMO Listed:
- No
- Length:
- 20-1/2
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 15 in x 10 in x 6-1/2 in
- Sink Depth:
- 12-13/100
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 193406176193
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 18-1/4