20-1/2 x 18-1/4 in. Wall Mount Bathroom Sink in White
Lucerne™ 20-1/2 x 18-1/4 in. Wall Mount Bathroom Sink in White
Product Details
Product Details
- For wall hanger or concealed arms
- Self-draining deck area with contoured back and side splash shields
- Pre-drilled 4" center faucet holes
- Front overflow
- Faucet ledge
- Includes wall hanger
- Extra right-hand hole measures 1-3/8" (35 mm) diameter
- Extra right-hand hole
- Extra hole measures 1-3/8" (35 mm) diameter
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- CSA Certified:
- CSA B45.1
- Collection:
- Lucerne™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-1/4
- Drain Opening:
- 1-1/4
- Faucet Center Size:
- 8 in
- Height:
- 12-1/8
- IAPMO Listed:
- No
- Length:
- 20-1/2
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 15 in x 10 in
- Sink Depth:
- 12-1/8
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- A0356037020
- UPC:
- 033056015506
- Width:
- 18-1/4