LUCERNE WALL-HUNG SINK WITH 8-INCH WIDESPREAD MADE-IN-MEXICO
Lucerne™ LUCERNE WALL-HUNG SINK WITH 8-INCH WIDESPREAD MADE-IN-MEXICO
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 21-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- You'll find American Standard Commercial Sinks wherever durability, dependability and beauty are on call. In hospitals, prisons, schools, ballparks and hotels, from main street to industrial boulevard, American Standard stands proud.
- Wall-hung sink
- For wall hanger (included) or concealed arms by others
- Faucet holes on 8" (203 mm) centers
- D-shaped bowl
- Front overflow
- Self-draining deck area with contoured back and side splash shields
- Faucet ledge
- Made of vitreous china
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Lucerne™
- Color Finish Name:
- White
- Depth:
- 18-3/4
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 12-19/50
- IAPMO Listed:
- No
- Length:
- 20-1/2
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Type:
- A0356015USMCA020
- UPC:
- 193406176100
- Vessel Only:
- No
- Width:
- 18-1/4