20-1/2 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White
Lucerne™ 20-1/2 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 21-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- To be installed with exposed bracket support
- Front overflow
- Self-draining deck area with contoured back and side splash shields
- Faucet ledge
- Nominal dimensions: 20-1/2" x 18-1/4" (521 x 464mm)
- Bowl size: 10" x 15" x 6-3/4"
- Bowl Sizes: 15" (381mm) wide
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Lucerne™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-3/4
- Drain Opening:
- 1-1/4
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 12-3/8
- IAPMO Listed:
- No
- Length:
- 20-1/2
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 15 in x 10 in
- Sink Depth:
- 8-5/8
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 033056044063
- Width:
- 18-1/4