59-3/4 x 32 in. Whirlpool Walk-In Bathtub with Right Drain in White
Luxury Series 59-3/4 x 32 in. Whirlpool Walk-In Bathtub with Right Drain in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features the Whirlpool Massage system with 13 water jets, an in-line heater, a Legs-Only Massage that deliver a soothing and invigorating therapeutic bathing experience
- The Ozone Self-Cleaning Sanitation System will help keep your system running clean and efficient
- The full-sized, patented watertight door is contoured and has a low threshold that allows ease of entry and has a lifetime warranty on the door seal, a 15 year warranty on the tub shell and a 10 year warranty on all other components
- Equipped with our patented Quick Drain®, requires no additional plumbing, and once activated it rapidly pumps the water out from within the tub in less than 2 minutes–making it safe to open the door and exit the tub
- Constructed of durable, hi-gloss Acrylic with easy-touch push button controls, includes a neck rest, and a color matched drain, overflow and safety grab bar
- The chair height, built-in seat is contoured, allowing for more room to comfortably soak, ease of sitting/standing
- A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
- This tub is White in color and the faucet deck mount (faucet not included in this model), drain and door are positioned on the right hand side of the bath
- Available in White or Linen and in Left Hand or Right Hand Door/Drain Configuration - American Standard can help find the right walk-in tub or shower for you - simply call 1-866-423-0800 to speak to an expert
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- ASME:
- ASME A112.19.15, ASME A112.19.7
- Application:
- Residential
- Basin Shape:
- Rectangle
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45, CSA B45.5, CSA C22.2 No. 218.2
- Capacity:
- 80 gal
- Collection:
- Luxury Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 30-1/4
- Door Location:
- Right
- Door Swing:
- Inswing
- Drain Included:
- No
- Drain Location:
- Right
- Faucet Included:
- No
- GSA Approved:
- No
- Grab Bar Included:
- No
- Height:
- 37-1/2
- IAPMO Listed:
- Yes
- Installation Type:
- Walk-in
- Length:
- 59-3/4
- Material:
- Plastic
- NSF Certified:
- No
- Number of Jets:
- 13
- Overall Height:
- 37-1/2
- Overall Length:
- 59-3/4
- Overall Width:
- 32
- Overflow Type:
- Round
- Pillow Included:
- No
- Size:
- 59-3/4 in x 32 in
- Soaking Depth:
- 30-1/4
- UL Listed:
- UL 1795
- UPC:
- 791556097254
- Weight:
- 234
- Width:
- 32