This product requires certification to purchase.

1.1 gpf Elongated Floor Mount Flushometer Toilet in White

American Standard

Madera 1.1 gpf Elongated Floor Mount Flushometer Toilet in White

  • Fast #
  • Part #A3043511020
  • Item #5145900
  • Manufacturer Part #3043511.020
3.1 out of 5 Customer Rating
Brand image
American Standard

Madera 1.1 gpf Elongated Floor Mount Flushometer Toilet in White

  • Fast #
  • Part #A3043511020
  • Item #5145900
  • Manufacturer Part #3043511.020
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Floor mount elongated flushometer valve toilet
  • Vitreous china
  • High Efficiency. Operates in the range of 1.1 gpf to 1.6 gpf (4.2 Lpf to 6.0 Lpf)
  • Conventional glaze
  • 10" or 12" rough-in
  • 16-1/2" rim height for accessible application
  • Condensation channel
  • Powerful direct-fed siphon jet action
  • Fully glazed 2-1/8 trapway
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Commercial
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Madera
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28-1/4 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.1 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Sensor
Height:
33 in
Material:
Vitreous China
NSF Certified:
Yes
Spud Location:
Top
Spud Size:
1-1/2 in
Toilet Bowl Height:
16-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
One Piece
Trip Lever Location:
Left-Hand
WaterSense Labeled:
Yes
Width:
14 in