This product requires certification to purchase.

1.28 gpf Elongated Floor Mount Flushometer Toilet in White

American Standard

Madera 1.28 gpf Elongated Floor Mount Flushometer Toilet in White

  • Fast #
  • Part #A2858128020
  • Item #5145989
  • Manufacturer Part #2858128.020
5 out of 5 Customer Rating
Brand image
American Standard

Madera 1.28 gpf Elongated Floor Mount Flushometer Toilet in White

  • Fast #
  • Part #A2858128020
  • Item #5145989
  • Manufacturer Part #2858128.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Floor mount elongated flushometer valve toilet
  • Vitreous china
  • High Efficiency. Operates in the range of 1.1 gpf to 1.6 gpf (4.2 Lpf to 6.0 Lpf)
  • Fully glazed 2-1/8” trapway
  • 10" or 12" rough-in
  • 15” rim height for accessible applications
  • Condensation channel
  • Powerful direct-fed siphon jet action
  • 10" x 12" water surface area
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Madera
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28-1/4 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Lever
Height:
28-1/2 in
Material:
Vitreous China
NSF Certified:
Yes
Spud Location:
Top
Spud Size:
1-1/2 in
Toilet Bowl Height:
15 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
One Piece
WaterSense Labeled:
Yes
Width:
14 in