1.6 gpf Elongated Floor Mount Flushometer Toilet in White
Madera 1.6 gpf Elongated Floor Mount Flushometer Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
American Standard Elongated Toilet Bowl in White
Part #A3451001020
American Standard 1.6 gpf Piston Sensor Closet Flush Valve
Part #A6065161002
- Floor mount elongated flushometer valve toilet
- Vitreous china
- High Efficiency. Operates in the range of 1.1 gpf to 1.6 gpf (4.2 Lpf to 6.0 Lpf)
- Permanent EverClean anti-microbial surface inhibits the growth of stain- and odor-causing bacteria, mold, and mildew on the surface
- Fully glazed 2-1/8 trapway
- 10" or 12" rough-in
- 15" rim height
- Condensation channel
- Powerful direct-fed siphon jet action
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- Collection:
- Madera
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-1/4 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Handle Type:
- Sensor
- Height:
- 31-1/8 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Toilet Bowl Height:
- 15 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- One Piece
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- Yes
- Width:
- 14 in