This product requires certification to purchase.

Elongated Floor Mount Toilet Bowl in White

American Standard

Madera™ Elongated Floor Mount Toilet Bowl in White

  • Fast #
  • Part #A3043001USMCA020
  • Item #9586974
  • Manufacturer Part #3043001USMCA.020
3.5 out of 5 Customer Rating
Brand image
American Standard

Madera™ Elongated Floor Mount Toilet Bowl in White

  • Fast #
  • Part #A3043001USMCA020
  • Item #9586974
  • Manufacturer Part #3043001USMCA.020
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
16-17 in
Depth
27-1/4 in
Height
16-39/50 in
Number of Pieces
1 Piece
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
27-1/4 in
Toilet Bowl Width
14 in
Toilet Rough-In
10 in
Width
14 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Only
Yes
Bowl Shape
Elongated
Collection
Madera™
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
Yes
Flush Type
Gravity
Material
Vitreous China
Spud Location
Top
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
GSA Approved
No
IAPMO Listed
No
MA Approved
No
NSF Certified
No
WaterSense Labeled
Yes
UPC
193406176377