Elongated Toilet Bowl in White
Madera™ Elongated Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Toilet bowl only
- Material: Vitreous china
- High efficiency and low-consumption
- Operates in the range of 1.1 gpf to 1.6 gpf
- EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
- Condensation channel
- Glazed trapway: 2-1/8"
- Rim height: 15"
- Inlet spud: 1-1/2"
- Powerful direct-fed siphon jet action
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2 2008
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Madera™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-1/4
- EPA Compliant:
- No
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 15
- IAPMO Listed:
- No
- Length:
- 28-1/4
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Spud Location:
- Rear
- Spud Size:
- 1-1/2
- Tank Only:
- No
- Toilet Bowl Height:
- 15
- Toilet Bowl Length:
- 27-1/4
- Toilet Bowl Width:
- 14
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in or 12 in
- Toilet Seat Included:
- No
- Toilet Seat Type:
- Open Front
- Toilet Type:
- Bowl
- UPC:
- 033056830703
- WaterSense Labeled:
- Yes
- Width:
- 14