1.28 gpf Elongated Floor Mount Flushometer Toilet in White
Madera™ 1.28 gpf Elongated Floor Mount Flushometer Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
American Standard 1.28 gpf Manual Closet Flush Valve
Part #A6047121002
American Standard Elongated Toilet Bowl with Top Spud in White
Part #A3043001020
- Floor mount elongated flushometer valve toilet
- Vitreous china
- High Efficiency. Operates in the range of 1.1 gpf to 1.6 gpf (4.2 Lpf to 6.0 Lpf)
- Conventional glaze
- 10" or 12" rough-in
- 16-1/2" rim height for accessible application
- Condensation channel
- Powerful direct-fed siphon jet action
- Fully glazed 2-1/8 trapway
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- B45.1-08
- Collection:
- Madera™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-1/4 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.1 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Trip Lever
- Height:
- 30 in
- Length:
- 28-1/4 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 28-1/4 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- One Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 14 in