This product requires certification to purchase.

Male Aerator in Polished Chrome

American Standard

Male Aerator in Polished Chrome

  • Fast #
  • Part #AM9228870020A
  • Item #5104385
  • Manufacturer Part #M922887-0020A
5 out of 5 Customer Rating
Brand image
American Standard

Male Aerator in Polished Chrome

  • Fast #
  • Part #AM9228870020A
  • Item #5104385
  • Manufacturer Part #M922887-0020A
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • American Standard® genuine repair part
  • Vandal resistant
  • Pressure compensating
  • Reliable performance
  • Requires Certification

Specifications

Brand Model Compatibility:
6057.205 and 6057.202
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Male
End Connections:
Male
Flow Rate:
1.5 gpm
IAPMO Listed:
No
NSF Certified:
Yes
Pressure Compensating:
Yes
UPC:
012611431135
WaterSense Labeled:
Yes