Male Aerator in Polished Chrome
Male Aerator in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Male
- End Connections:
- Male
- Flow Rate:
- 1 gpm
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Pressure Compensating:
- No
- UPC:
- 012611459436
- WaterSense Labeled:
- No