Metal and Rubber Tank to Bowl Coupling Kit
Metal and Rubber Tank to Bowl Coupling Kit
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- American Standard® genuine repair part
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Material:
- Brass, Rubber
- Product Type:
- Bowl to Tank Kit
- UPC:
- 012611056178
- WaterSense Labeled:
- No