Metal Drain Assembly in Satin Nickel - PVD 2 Piece
Metal Drain Assembly in Satin Nickel - PVD 2 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 396-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed Nickel finish
- Durable construction
- Reliable performance
- Easy to install
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- IAPMO Listed:
- No
- Product Type:
- Accessories
- UPC:
- 012611396007