This product requires certification to purchase.

Metal Mounting Kit for Selectronic® 2506.1X2, 2506.1X3 and 2506.1X5

American Standard

Metal Mounting Kit for Selectronic® 2506.1X2, 2506.1X3 and 2506.1X5

  • Fast #
  • Part #AM9624110070A
  • Item #5104511
  • Manufacturer Part #M962411-0070A
5 out of 5 Customer Rating
Brand image
American Standard

Metal Mounting Kit for Selectronic® 2506.1X2, 2506.1X3 and 2506.1X5

  • Fast #
  • Part #AM9624110070A
  • Item #5104511
  • Manufacturer Part #M962411-0070A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
Selectronic® 2506.1X2, 2506.1X3, 2506.1X5
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Mounting Kit
Material:
Metal
NSF Certified:
Yes
UPC:
012611387760