Metal Spool in Unfinished for 2000.5
Metal Spool in Unfinished for 2000.5
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Repair, Universal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Spool
- Fits Brand:
- American Standard
- Fits Model:
- 2000.5
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 012611116063
- WaterSense Labeled:
- No