Metering Hot and Cold Cartridge Valve for 1340.107
Metering Hot and Cold Cartridge Valve for 1340.107
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Repair
- Brand Model Compatibility:
- 1340.107
- Cartridge Type:
- Metering
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Stem Type:
- Hot and Cold
- UPC:
- 012611235689