Single Function Hand Shower in Brushed Nickel
Minimalist Single Function Hand Shower in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 6 Pallet: 720-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- A stunning example of “less is more.“ This single-function hand shower complements bathrooms with modern decor. And its easy clean spray nozzles take less time to keep clean.
- Single function hand shower
- Brass handle
- Includes check valve to prevent cross flow of hot and cold water
- Easy clean spray nozzles - easily clean lime and calcium buildup
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Minimalist
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount, Deck Mount
- Hand Shower Flow Rate:
- 1.8
- Height:
- 7-1/2
- Hose Included:
- No
- Length:
- 1
- NSF Certified:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 012611359798
- WaterSense Labeled:
- Yes
- Width:
- 1