Single Function Hand Shower in Polished Chrome
Minimalist Single Function Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A household monument to minimalism. This stylish contemporary hand shower kit goes well with modern bathrooms. The kit includes a single-function Minimalist hand shower, shower hose, wall bracket and wall union. Lightweight and stylish, American Standard's hand showers feature contoured styling that guarantees a sure grip. Multi-functional, fixed, water saving, and rain hand showers provide plenty of options to match any showering need.
- Complete personal shower system includes: Single function wand style hand shower, hose, wall bracket, wall union, double check valves
- CEC listed
- CALGreen compliant
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Minimalist
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 7-1/2 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Length:
- 1-1/4 in
- NSF Certified:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Single
- UPC:
- 012611359774
- WaterSense Labeled:
- Yes
- Width:
- 1 in