Fixed Wall Bracket in Polished Nickel
Modern Fixed Wall Bracket in Polished Nickel
Package Quantity Info:
Each: 1 Pallet: 750-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with personal showers
- All metal construction
- Fixed wall bracket
- American Standard - style that works better
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 1660.772.002 Handshower
- Collection:
- Modern
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-51/500
- Faucet Part Type:
- Bracket
- Height:
- 3
- IAPMO Listed:
- No
- Length:
- 7-1/4
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 012611607097
- WaterSense Labeled:
- No
- Width:
- 5-1/4