Hand Shower Hose in Matte Black
Modern Hand Shower Hose in Matte Black
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Compatible with all Personal Showers
- Limited Lifetime Warranty - Function & Finish
- Not recommended to be use as an extension hose
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Modern
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 60
- End Connection 1:
- MNPSM
- End Connections:
- MNPSM
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- American Standard
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 1/2
- Hose Length:
- 60
- Length:
- 59
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- Yes
- UPC:
- 012611276583
- Width:
- 1/2