1.5 gpm DC Powered Faucet in Polished Chrome
Moments™ 1.5 gpm DC Powered Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 81-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Range can be adjusted manually or with optional remote
- Pressure-compensating vandal-resistant aerator
- Single supply for cold or tempered water
- Battery powered
- Factory-installed 15' stainless steel flex hose with 3/8" compression connection
- Integral in-line strainer prevents clogging
- Water pressure range from 20 to 125 psi
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock, Sensor
- Battery Type:
- Lithium
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Moments™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 8-1/4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Less Handles
- Height:
- 6-1/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 8-1/4 in
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Spout Height:
- 5 in
- Spout Reach:
- 6-1/16 in
- Spout Type:
- Standard
- Trim Only:
- No
- UPC:
- 012611415715
- Width:
- 2-3/16 in