Sensor Bathroom Sink Faucet in Brushed Nickel
Moments Selectronic® Sensor Bathroom Sink Faucet in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 90-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lead-Free: Contains ? 0.25% total lead content by weighted average
- Electronic faucet with Selectronic® proximity operation
- Cast brass construction with single post mounting
- Vandal Resistant Pressure-Compensating Aerators
- Sensor & electronic controls are fully enclosed and water resistant
- Operates on DC (battery) or AC permanent power
- Factory-installed S.S. flex hose with 3/8" compression connection, 15" length
- Integral in-line strainer prevents clogging
- Water pressure range from 20 to 125 psi.
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- CR-P2
- Battery Type:
- Li-ion (Lithium-ion)
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- Moments Selectronic®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 8-1/4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Height:
- 6-1/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Length:
- 8-1/4 in
- Maximum Deck Thickness:
- 1-3/8 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Spout Height:
- 5 in
- Spout Reach:
- 6-1/16 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 012611517808
- Vandal Resistant:
- Yes
- Width:
- 2-3/16 in