This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

American Standard

Moments Selectronic® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A250B105002
  • Item #7256268
  • Manufacturer Part #250B105.002
3.3 out of 5 Customer Rating
Brand image
American Standard

Moments Selectronic® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A250B105002
  • Item #7256268
  • Manufacturer Part #250B105.002
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flexible Selectronic® platform with programmable, multi-function sensor
  • Hygienic, touch-free operation
  • Easy and flexible installation with single post mounting with optional 4" and 8" deck plate and a water resistant solenoid enclosure that mounts to the wall
  • Durable vandal-resistant brass body is ideal for high-use commercial applications
  • Self-cleaning solenoid valve: wiper spring prevents clogging
  • Easy to service integrated strainer protects solenoid from debris and strainer is enclosed in removable debris cup for easy service
  • Faucet can be programmed to open at a pre-determined time after last use to purge the faucet and water lines
  • Safety timer helps prevent vandalism by turning off the faucet if the sensor is covered for 55 seconds or more
  • Adjustable range detection zone can be adjusted manually or with optional remote control
  • Fail-safe faucet automatically shuts off upon loss of power or dead battery and prevents costly excess water usage and potential flooding
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
CR-P2
Battery Type:
Lithium
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Moments Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
8-1/4 in
Drain Included:
No
Faucet Height:
6-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Height:
6-1/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Holes:
1 Hole
Power Source:
Battery, AC
Spout Height:
5 in
Spout Reach:
6-1/16 in
Spout Type:
Fixed
Stream Type:
Laminar Stream
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
012611592560
Vandal Resistant:
Yes
WaterSense Labeled:
No
Width:
2-3/16 in