This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

American Standard

Monterrey® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A6545170002
  • Item #4730152
  • Manufacturer Part #6545170.002
4.9 out of 5 Customer Rating
Brand image
American Standard

Monterrey® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A6545170002
  • Item #4730152
  • Manufacturer Part #6545170.002
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ceramic disc valve cartridge ensures a lifetime of drip-free performance
  • Limited swivel gooseneck spout reach: 5"
  • Height: 10-5/8"
  • Height to outlet: 6-1/2"
  • Includes vandal-resistant wrist blade handles indexed in red and blue and 8" rigid copper connections
  • Water conserving pressure-compensating vandal-resistant 1.5 gpm aerator
  • Brass construction is durable, easy to clean, and ideal for prolonged contact with water
  • Limited 2-year commercial warranty
  • Water Conserving Pressure-Compensating Vandal-Resistant 1.5 gpm Aerator
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Monterrey®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
6-1/2 in
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
10-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Wristblade
Height:
10-5/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-1/2 in
Spout Reach:
5 in
Spout Swivel:
140°
Trim Only:
No
UPC:
012611474385
WaterSense Labeled:
Yes
Width:
15-3/4 in