Nuts,Washers and Gaskets in Polished Chrome
Monterrey Nuts,Washers and Gaskets in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Limited 1-year warranty
- Reliable performance
- Easy to install
- Polished chrome finish
Specifications
- Application:
- Residential
- Collection:
- Monterrey
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Nuts, Washers, Gaskets
- NSF Certified:
- Yes
- UPC:
- 012611099199