Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #6114117.002
Monterrey® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressure Compensating Outlet: Provides a constant water flow throughout the pressure range
- Durable Cast Brass Body: Perfect for high-use commercial installations
- Ceramic Disc Valve Cartridge: Assures a lifetime of drip-free, maintenance-free performance
- Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding
- Lead-Free: Faucet contains ? 0.25% Total lead content by weighted average
- ADA compliant
- Lead-Free
- WaterSense Certified
- 1/2" male threaded brass inlet shanks with quick spin nuts
-
Lead Law Compliant
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Monterrey®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-1/8 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 2-37/100 in
- Spout Reach:
- 4-31/50 in
- Trim Only:
- No
- UPC:
- 012611523700
- WaterSense Labeled:
- Yes
- Width:
- 5-3/16 in