This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

American Standard

Monterrey® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A6114111002
  • Item #4730154
  • Manufacturer Part #6114111.002
3.1 out of 5 Customer Rating
Brand image
American Standard

Monterrey® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A6114111002
  • Item #4730154
  • Manufacturer Part #6114111.002
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes 1/2" male threaded cast inlet shanks with quick spin nuts
  • Adjustable hot limit safety stop limits the amount of hot water allowed to mix with cold and reduces the risk of accidental scalding
  • Pressure compensating multi-laminar spray
  • Metal lever handle
  • Limited 5-year commercial warranty
  • 5 Year Limited Warranty for Commercial Installations
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Monterrey®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Cast Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
5-1/8
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Spout Height:
2-3/8
Spout Reach:
4-5/8
Spout Type:
Standard
Trim Only:
No
UPC:
012611523717
WaterSense Labeled:
Yes
Width:
5-13/16