Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
Monterrey Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Pressure compensating outlet: Provides a constant water flow throughout the pressure range
- Durable cast brass body: Durable - excellent in high use applications
- Ideal for prolonged contact with water
- Ceramic disc valve cartridge: Assures a lifetime of drip-free performance
- Adjustable hot limit safety stop: Limits the amount of hot water allowed to mix with cold
- Reduces the risk of accidental scalding
- Lead free: Faucet contains ? 0.25% total lead content by weighted average
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Monterrey
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-1/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 4-63/100
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 2-3/8
- Spout Reach:
- 4-5/8
- Spout Type:
- Low Arc
- Trim Only:
- No
- UPC:
- 012611940026
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 5-13/16