Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Monterrey® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Vandal-resistant pressure-compensating aerator
- Ceramic disc valve cartridges
- Drain not included
- Red and blue indexed handles
- Water conserving 0.35 gpm pressure-compensating non-aerated spray
- Lead-Free: Contains less than or equal to 0.25% total lead content by weighted average
- 5 Year Limited Warranty for Commercial Installations
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Monterrey®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.35 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 1-3/4 in
- Spout Reach:
- 3-3/4 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes