This product requires certification to purchase.

Two Handle Lever Deck Mount Service Faucet in Polished Chrome

American Standard

Monterrey® Two Handle Lever Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #A6408140002
  • Item #4732913
  • Manufacturer Part #6408140.002
5 out of 5 Customer Rating
Brand image
American Standard

Monterrey® Two Handle Lever Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #A6408140002
  • Item #4732913
  • Manufacturer Part #6408140.002
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 84
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Solid brass construction for durability and long life
  • Vandal-resistant handle has red and blue indexes
  • Water conserving
  • Less spray
  • Inlet shanks are 1/2" (13 mm) male threaded with brass coupling nuts
  • Maximum recommended deck thickness of 1-1/2" (38 mm)
  • Limited 5-year commercial warranty
  • 1/2" (13 mm) male threaded inlet shanks with brass coupling nuts
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic
Collection:
Monterrey®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Scald Guard:
No
Spout Height:
5 in
Spout Reach:
8 in
Spout Type:
Swivel
UL Listed:
No
UPC:
012611482540
Vacuum Breaker:
No
Vandal Resistant:
Yes
WaterSense Labeled:
Yes