Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Monterrey® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 198-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressure compensating aerator provides a constant water flow throughout the pressure range
- Solid brass construction for high-use applications
- Ceramic disc valve cartridge assures a lifetime of drip-free performance
- Cast valve bodies with flexible hose connections for 6" to 12" installations
- Inlet shanks are 1/2" (13 mm) male threaded with brass coupling nuts
- Vandal-resistant wrist blade handles with blue and red color indexes
- Maximum recommended deck thickness of 1-1/2" (38 mm)
- Vandal-resistant wrist blade handles with red and blue color indexes
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Monterrey®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Type:
- Wristblade
- Height:
- 3-1/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-1/4 in
- Spout Reach:
- 4-1/6 in
- Trim Only:
- No
- UPC:
- 012611580130
- WaterSense Labeled:
- No
- Width:
- 15-3/4 in