Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Monterrey® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 108-
Pick Up Not AvailableNot available in MEPick Up Not AvailableNot available in ME
-
Shipping Not AvailableNot available in MEShipping Not AvailableNot available in ME
-
This product cannot be sold in ME due to non-compliance with state or federal regulations.
Product Details
Product Details
- Pressure compensating aerator provides a constant water flow
- Solid brass construction
- Ceramic disc valve cartridge assures a lifetime of drip-free performance
- Field convertible rigid/swivel spout with 8" reach
- Inlet shanks are 1/2" (13 mm) male threaded with brass coupling nuts
- Vandal-resistant 6" wrist blade handles with red and blue color indexes
- Maximum recommended deck thickness of 1-1/2" (38 mm)
- Water-conserving 1.5 gpm/5.7 Lpm pressure-compensating aerator
-
Lead Law Compliant
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Monterrey®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-5/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Wristblade
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-1/2
- Spout Reach:
- 5
- Spout Type:
- High Arc
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 012611580239
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes