Modernization Plate in Polished Chrome
Multi™ Modernization Plate in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 165-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Metal construction for durability
- For replacing a 2 handle shower valve with a single-handle valve
- Polished Chrome finish resists rust
- Satin finish resists rust
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- R110 and R120 Rough-In Valves
- Collection:
- Multi™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 13-1/2
- Faucet Part Type:
- Cover Plate
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 012611258480
- WaterSense Labeled:
- No
- Width:
- 8