20-7/8 x 21-7/8 in. Dual Mount Bathroom Sink in White
Murro™ 20-7/8 x 21-7/8 in. Dual Mount Bathroom Sink in White
Product Details
Product Details
- Vitreous china with EverClean® surface
- Recessed self-draining deck
- For concealed arm or wall support
- Nominal dimensions: 20-1/2" x 21-1/4"
- Faucet holes on 4" (102 mm) centers with overflow, extra left-hand hole
- Extra hole measures 1-3/8" (35 mm) diameter
- ADA and TAS compliant
-
ADA Compliant
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Murro™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20-7/8
- Drain Opening:
- 1-1/4
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 22-1/4
- IAPMO Listed:
- No
- Length:
- 20-7/8
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Sink Bowl Size:
- 15-1/2 in x 13-1/2 in
- Sink Depth:
- 5
- Sink Installation Type:
- Wall Mount, Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 791556017740
- Vessel Only:
- Yes
- Width:
- 21-7/8