60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White
This product has been replaced by
Manufacturer Part #1393202.020
New Solar® 60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White
Product Details
Product Details
- One-piece recess bath
- Integral apron
- Slip-resistant tub floor
- Straight tiling bead
- Fully bonded support pad
- Full slip-resistant pattern
- Nominal dimensions: 60" x 30" x 14-1/4" (1524 x 762 x 362mm)
- Fully-bonded support pad
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.4, ANSI A117.1
- ASME:
- ASME A112.19.4
- ASTM:
- ASTM F-462
- Above Floor Rough:
- Yes
- Application:
- Residential
- Basin Depth:
- 13-1/4
- Basin Shape:
- Rectangle
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 42 gal
- Collection:
- New Solar®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Right
- Drain Opening:
- 1
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Steel
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 16-5/8
- Overall Length:
- 60
- Overall Width:
- 30
- Overflow Type:
- Round
- Soaking Depth:
- 9-1/2
- UL Listed:
- No
- UPC:
- 791556029163
- Weight:
- 85
- cUPC Certified:
- No