No Handle Sensor Bathroom Sink Faucet in Polished Chrome
NextGen™ Selectronic® No Handle Sensor Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
- SmarTherm™ safety shut-off prevents accidental scalding
- Above deck mixing
- Simple, integrated design with all electronics contained in the faucet spout
- Faucet installs from the top without a control box below deck
- Battery and solenoid valve easily accessible after removing cover
- Fail-safe faucet automatically shuts off upon loss of power or dead battery and does not require a reset
- Flow rate: 1.5 gpm
-
Lead Law Compliant
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- Yes
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- NextGen™ Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Electronic
- Height:
- 5-3/4
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 5
- Spout Reach:
- 4-469/500
- Spout Type:
- Stationary
- Trim Only:
- No
- UPC:
- 012611589386