Sensor Bathroom Sink Faucet in Brushed Nickel
This product has been replaced by
Manufacturer Part #706B105.295
NextGen™ Selectronic® Sensor Bathroom Sink Faucet in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Simple, integrated design with all electronics contained in the faucet spout
- Choice of power kits (sold separately)
- Easy Installation: Faucet installs from the top. No control box below deck
- Easy Maintenance: Battery and solenoid valve easily accessible after removing cover
- Fail-Safe faucet automatically shuts off upon loss of power or dead battery. No reset required.
- .35 gpm saves 84% of water usage when compared to a 2.2 gpm faucet
- .5 gpm saves 77% of water usage when compared to a 2.2 gpm faucet
- 1.5 gpm saves 32% of water usage when compared to a 2.2 gpm faucet
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Solenoid
- Collection:
- NextGen™ Selectronic®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 6-7/8 in
- Drain Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Handle Included:
- No
- Height:
- 5-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Spout Height:
- 5-3/4 in
- Spout Reach:
- 4-15/16 in
- Spout Type:
- Fixed
- Stream Type:
- Laminar Stream
- Supply Lines Included:
- No
- Trim Only:
- No
- UPC:
- 012611604171
- Vandal Resistant:
- Yes
- Width:
- 1-7/8 in