This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Brushed Nickel

This product has been replaced by

NEXTGEN SELECT FCT 1070 BASE 0.5 GPM
American Standard NEXTGEN SELECT FCT 1070 BASE 0.5 GPM
Manufacturer Part #706B305.295
American Standard

NextGen™ Selectronic® Sensor Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #A775B305295
  • Item #7626293
  • Manufacturer Part #775B305.295
5 out of 5 Customer Rating
Brand image

This product has been replaced by

NEXTGEN SELECT FCT 1070 BASE 0.5 GPM
American Standard NEXTGEN SELECT FCT 1070 BASE 0.5 GPM
Manufacturer Part #706B305.295
American Standard

NextGen™ Selectronic® Sensor Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #A775B305295
  • Item #7626293
  • Manufacturer Part #775B305.295
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hygienic, touch-free operation
  • Exclusive SmarTherm safety shut-off automatically protects the user from scalding. ASSE 1070 certified.
  • SmarTherm eliminates the need for a separate thermostatic mixing valve
  • Above-deck mixing handle allows user to manually adjust the water temperature
  • Clean, Integrated Design: All electronics contained in faucetspout. No control box below deck.
  • Easy Installation & Maintenance: Faucet installs from the top. All serviceable parts are easily accessible.
  • Flexible Selectronic® Platform with programmable sensor
  • Self-cleaning solenoid reduces maintenance
  • Plug-In & Hard-Wired AC power supplies are available. POWER KIT SOLD SEPARATELY.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Solenoid
Collection:
NextGen™ Selectronic®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Depth:
6-7/8 in
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
5-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
5-3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery
Spout Height:
5-3/4 in
Spout Reach:
4-15/16 in
Spout Type:
Fixed
Stream Type:
Laminar Stream
Supply Lines Included:
No
Trim Only:
No
UPC:
012611604119
Vandal Resistant:
Yes
Width:
1-7/8 in