Single Handle Deck Mount Service Faucet in Polished Chrome
NextGen™ Selectronic® Single Handle Deck Mount Service Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- POWER KIT MUST BE PURCHASED SEPARATELY
- Touchless operation limits the spread of germs
- Above-deck mixing with removable handle
- Dual inlets for hot and cold water
- Clean, integrated design. No control box below deck
- Easy installation and maintenance: Faucet installs from the top. All serviceable parts are easily accessible
- Auto Purge: Periodically purges stagnant water
- Safety Timer: Automatically turns water off after 55 seconds
- Vandal-resistant 1.5 gpm/5.7 Lpm pressure-compensating laminar flow outlet
- Optional deck plate for 4-inch (102 mm) or 8-inch (203 mm) centers available
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1, ANSI A117.1
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- NextGen™ Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5-3/4
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Electronic
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Scald Guard:
- No
- Spout Height:
- 5
- Spout Reach:
- 4-15/16
- UL Listed:
- UL 1310
- UPC:
- 012611589355
- Vacuum Breaker:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No