No Handle Centerset and Sensor Bathroom Sink Faucet in Polished Chrome
No Handle Centerset and Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flexible Selectronic® platform with programmable, multi-function sensor
- Hygienic, touch-free operation
- Easy and flexible installation: 3-hole, 4" centerset installation
- Durable, vandal resistant brass body
- Self-cleaning solenoid valve
- Patented, easy to service integrated strainer protects solenoid from debris and strainer is enclosed in removable debris cup for easy service
- Faucet can be programmed to open at a pre-determined time after last use to purge the faucet and water lines
- Safety timer helps prevent vandalism by turning off the faucet if the sensor is covered for 55 seconds or more
- Detection zone can be adjusted manually or with optional remote control
- Faucet automatically shuts off upon loss of power or dead battery
-
Lead Law Compliant
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- Bathroom Faucet Type:
- Centerset, Sensor
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 6-7/8 in
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 4-7/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 3 Hole
- Power Source:
- Battery, AC
- Spout Height:
- 3-3/4 in
- Spout Reach:
- 5-3/8 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 012611592522
- Width:
- 6-1/8 in