O-Ring for M964945-0020A Adjustable Tail Piece
O-Ring for M964945-0020A Adjustable Tail Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Brand Model Compatibility:
- M964945-0020A Adjustable Tail Piece
- Fits Pipe Size:
- 4-1/4 in - 5-1/4 in
- Material:
- Rubber
- Product Type:
- O-Ring
- UPC:
- 012611515712
- WaterSense Labeled:
- No