17-1/8 x 14-1/8 in. Oval Undermount Bathroom Sink in Linen
Ovalyn™ 17-1/8 x 14-1/8 in. Oval Undermount Bathroom Sink in Linen
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes mounting kit and template
- Unglazed rim
- Front overflow
- Supplied with undercounter mounting kit and template
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2M
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Collection:
- Ovalyn™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 14-3/16
- Drain Opening:
- 1-1/4
- GSA Approved:
- No
- Height:
- 7-1/2
- IAPMO Listed:
- No
- Length:
- 17-1/8
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Oval
- Sink Bowl Size:
- 15-1/16 in x 12-1/16 in
- Sink Depth:
- 7-1/2
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- UPC:
- 033056580271
- Width:
- 14-1/8