This product requires certification to purchase.

19-1/4 in. Undermount Oval Vitreous China Bathroom Sink in White

American Standard

Ovalyn™ 19-1/4 in. Undermount Oval Vitreous China Bathroom Sink in White

  • Fast #
  • Part #A0496221USMCA020
  • Item #9586950
  • Manufacturer Part #0496221USMCA.020
3.9 out of 5 Customer Rating
Brand image
American Standard

Ovalyn™ 19-1/4 in. Undermount Oval Vitreous China Bathroom Sink in White

  • Fast #
  • Part #A0496221USMCA020
  • Item #9586950
  • Manufacturer Part #0496221USMCA.020
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Under counter mount sink
  • Unglazed rim
  • Front overflow
  • Supplied with mounting kit and template
  • Made of vitreous China
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Ovalyn™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-1/4
GSA Approved:
No
IAPMO Listed:
No
Length:
19-1/4
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Shape:
Oval
Sink Bowl Size:
17 in x 14 in x 5-1/2 in
Sink Depth:
5-1/2
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
UPC:
193406177091
Width:
16-1/4